This item is Discontinued.

Afx Edge Round LED Flush Mount- 8" - White EGRF0811L30D1WH

Edge Round LED Flush Mount- 8" - White (Discontinued)

  • Mfr # EGRF0811L30D1WH
  • Zoro # G1242983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRF0811L30D1WH
Zoro #
G1242983
UPC #
037949460381
Country of Origin
China

Dimensions

Diameter
8"
Height
0.75"
Width
8"

Details

Watts
15
Item
Edge Round LED Disc Light
Voltage
12V
Finish
White
Lamp Type
Led
Energy Star Compliant
No
Type
Flush Mount
Material
Acrylic
Standards
ETL||cETL

Description

Edge Round LED Disc Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.