Koren LED Undercabinet Light - 22" W - White

  • Mfr # KNLU22WH

  • Zoro # G1243157


product price:  $98.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Watts
11.8
Material
Acrylic
Height
0.67"
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KNLU22WH
Zoro #
G1243157
UPC #
037949434146
Country of Origin
China

Dimensions

Height
0.67"
Width
22"
Length
22

Details

Item
Koren LED Undercabinet Light
Voltage
12V
Watts
11.8
Material
Acrylic
Lamp Type
Led
Energy Star Compliant
Yes
Finish
White
Type
Under Cabinet
Standards
ETL||cETL
Accessory Type
Koren LED Undercabinet Light

Description

Enhance your kitchen or bathroom with this sleek Koren LED undercabinet light. Perfect for illuminating your workspace, its aluminum and acrylic construction offers a stylish and modern look that blends seamlessly into your living room or dining room decor. Designed to provide ample lighting, the integrated LED ensures energy efficiency and long-lasting performance.


  • Built-in LED light for efficient illumination
  • Perfect for kitchen or bathroom settings
  • Constructed with durable aluminum and acrylic
  • Dimmable to suit your lighting needs
  • Fixture housing is made from extruded aluminum with white polycarbonate diffuser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.