Koren LED Undercabinet Light - 9" W - Oil-Rubbed Bronze

  • Mfr # KNLU9RB

  • Zoro # G1243254


product price:  $67.00
/ea

Key Features

Voltage
12V
Watts
4.8
Material
Acrylic
Width
9"
Height
0.67"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KNLU9RB
Zoro #
G1243254
UPC #
037949434115
Country of Origin
China

Dimensions

Width
9"
Length
9
Height
0.67"

Details

Item
Koren LED Undercabinet Light
Voltage
12V
Watts
4.8
Material
Acrylic
Type
Under Cabinet
Finish
Oil-Rubbed Bronze
Energy Star Compliant
Yes
Lamp Type
Led
Standards
ETL||cETL

Description

Enhance your kitchen or bathroom with this sleek Koren LED undercabinet light. Perfect for illuminating your workspace, its aluminum and acrylic construction offers a stylish and modern look that blends seamlessly into your living room or dining room decor. Designed to provide ample lighting, the integrated LED ensures energy efficiency and long-lasting performance.


  • Built-in LED light for efficient illumination
  • Perfect for kitchen or bathroom settings
  • Constructed with durable aluminum and acrylic
  • Dimmable to suit your lighting needs
  • Fixture housing is made from extruded aluminum with white polycarbonate diffuser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.