This item is Discontinued.

Afx RFKIT14AJ Retrofit LED Kit, White TPDW70050LBK

This item is Discontinued.

Afx

RFKIT14AJ Retrofit LED Kit, White (Discontinued)

Mfr # TPDW70050LBK
Zoro # G1243394
UPC # 037949376002
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TPDW70050LBK
Zoro #
G1243394
UPC #
037949376002
Country of Origin
China

Dimensions

Length
5.88"
Width
8"
Height
4

Details

Material
polycarbonate
Watts
9
Finish
Aluminum
Lamp Type
Led
Item
LED Floodlight - Black
Type
Wall Sconce
Voltage
12V
Lamp Included
Yes
Lumens
900
Standards
ETL||cETL
Energy Star Compliant
No

Description

LED Floodlight - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.