RadioWallSconce, White, Steel, 35/8inL

  • Mfr # RDS11101600L41WH

  • Zoro # G1244049


product price:  $126.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Housing Finish
Not Available
Lamp Type
Led
Finish
White
Width
3.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RDS11101600L41WH
Zoro #
G1244049
UPC #
037949464723
Country of Origin
China

Dimensions

Width
3.3
Length
3.3"
Height
10.8
Overall Width
11 1/2 in
Overall Length
3 5/8 in
Overall Height
10 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item
Wall Sconce
Fixture Type
Wall Sconce
Housing Finish
Not Available
Lamp Type
Led
Finish
White
Type
Wall Sconce
Watts
14
Material
Acrylic
Voltage
120 to 277V AC
Housing Material
Steel
Standards
ADA, cETLus
Series
Radio
Dimmable
No
Includes
Light Bulb
Lighting Technology
LED
For Bulb Type
Integrated LED
Light Output
1,500 lm
Dimming Method
No Dimming
Mounting Hardware Included
Backplate
Housing Color
White
Color Rendering Index
80
Environmental Rating
Damp Location Rated
Dimming Type
No Dimming
Includes Mounting Hardware
Yes
Includes Bulb
Yes
Shade Shape
Curved
Shade Color
White
Lens Material
Acrylic
Maximum Fixture Wattage
14 W
Rated Life
50,000 hr
Bulb Quantity
1
Shade Material
Acrylic
Color Temperature
4100K
Compliance Type
Not Rated
Bulb Type
LED
Color Designation
ETL,FCC Damp

Description

Radio Wall Sconce, Diameter Not Applicable, Overall Length 3 5/8 in, Series RDS1110, Light Output 1,500 lm, Color Temperature 4100K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120 to 277V AC, Overall Height 10 3/4 in, Overall Width 11 1/2 in, Housing Color White, Housing Material Steel, Dimmable No, Lens Material Acrylic, Mounting Hardware Included Back Plate, Compliance Type Not Rated, Lighting Technology LED, Ballast Quantity Not Applicable, Ballast Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.