Koren LED Undercabinet Light, 9", Oil-Rubbed Bronze

  • Mfr # RFKIT14AJ

  • Zoro # G1244024


product price:  $49.00
/ea

Key Features

Type
Retrofit Kit
For Use With
Sconces and Ceiling Applications
Watts
14
Lumens
1750
Lighting Certification
ENERGY STAR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFKIT14AJ
Zoro #
G1244024
UPC #
037949438274
Country of Origin
Viet Nam

Dimensions

Length
6.4
Width
2.6
Height
0.25
Overall Height
1/4 in
Overall Length
6 7/16 in
Overall Width
2 5/8 in
Manufacturer Warranty Length
5 yr

Details

Item
Retrofit LED Kit
Type
Retrofit Kit
For Use With
Sconces and Ceiling Applications
Watts
14
Lumens
1750
Lighting Certification
ENERGY STAR
Dimmable
No
Voltage
120 to 277V AC
Color Temperature
3000K, 4000K
Color Rendering Index
80
Standards
ETL||cETL
LED Replacement For
100W INC
Finish
Composite
Energy Star Compliant
No
Lamp Type
Led
Series
Not Available
Maximum Wattage
14 W
Dimming Method
No Dimming
Light Output
1,750 lm
Dimming Type
No Dimming

Description

Retrofit LED Kit, Light Output 1,750 lm, Color Temperature 3000K, 4000K, Color Rendering Index 80, For Use With Sconces and Ceiling Applications, LED Replacement For 100W INC, Voltage 120 to 277V AC, Dimmable No, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr, Maximum Wattage 14 W, Mounting Type Magnets, Overall Height 1/4 in, Overall Length 6 7/16 in, Overall Width 2 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.