Koren LED Undercabinet Light, 40", White

  • Mfr # RFKIT13AJ

  • Zoro # G1244128


product price:  $47.00
/ea

Key Features

Type
Retrofit Kit
For Use With
Sconces and Ceiling Applications
Watts
13
Lighting Certification
ENERGY STAR
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFKIT13AJ
Zoro #
G1244128
UPC #
037949438267
Country of Origin
Viet Nam

Dimensions

Length
11"
Width
1.45
Height
0.25
Overall Length
11 in
Overall Height
1/4 in
Overall Width
1 7/16 in
Manufacturer Warranty Length
5 yr Limited

Details

Item
Retrofit LED Kit
Type
Retrofit Kit
For Use With
Sconces and Ceiling Applications
Watts
13
Lighting Certification
ENERGY STAR
Dimmable
No
Voltage
120-277V
Color Temperature
3000K, 4000K
Color Rendering Index
80
Standards
ETL||cETL
LED Replacement For
26W CFL
Finish
Composite
Energy Star Compliant
No
Lamp Type
Led
Series
RFKIT
Light Output
1,400 lm
Dimming Method
No Dimming
Dimming Type
No Dimming
Maximum Wattage
14 W

Description

Retrofit LED Kit, Light Output 1,400 lm, Color Temperature 3000K, 4000K, Color Rendering Index 80, For Use With Sconces and Ceiling Applications, LED Replacement For 26W CFL, Voltage 120 to 277V AC, Dimmable No, Dimming Method No Dimming, Dimming Type No Dimming, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr Limited, Maximum Wattage 14 W, Mounting Type Magnets, Overall Height 1/4 in, Overall Length 11 in, Overall Width 1 7/16 in, Series RFKIT, Standards cETLus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.