Commercial Grade Non-Slip Wide Format Print Media White, 24" W x 10 ft. L, 23 mil Thick

  • Mfr # FLOOR01-U-3

  • Zoro # G5045201


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Color
White
Length
10 ft.
Thickness
23 mil
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM D-2047 Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLOOR01-U-3
Zoro #
G5045201
UPC #
717364105035
Country of Origin
United States

Dimensions

Width
24"
Length
10 ft.
Thickness
23 mil

Details

Item
Commercial Grade Non-Slip Wide Format Print Media
Color
White
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM D-2047 Certified
Legend
No Legend

Description

Slip Resistant Media,24 In.x10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.