Commercial Grade Non-Slip Wide Format Print Media White, 48" W x 100 ft. L, 23 mil Thick

  • Mfr # FLOOR01-U

  • Zoro # G5045271


product price:  $2,376.99
/ea
Free Shipping & Returns

Key Features

Width
48"
Color
White
Length
100 ft.
Thickness
23 mil
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM D-2047 Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLOOR01-U
Zoro #
G5045271
UPC #
717364105004
Country of Origin
United States

Dimensions

Width
48"
Length
100 ft.
Thickness
23 mil

Details

Item
Commercial Grade Non-Slip Wide Format Print Media
Color
White
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM D-2047 Certified
Legend
No Legend

Description

Slip Resistant Media,48 In.x100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.