This item is Discontinued.

Asrock ASRock B550 PHANTOMGAMING-ITX-AX MB Phanntom Gaming -ITX AX AMD AM4 Ryzen B550 DDR4 64GB PCIE Mini-ITX Motherboard B550 PHANTOMGAMING-ITX/AX

This item is Discontinued.

Asrock

ASRock B550 PHANTOMGAMING-ITX-AX MB Phanntom Gaming -ITX AX AMD AM4 Ryzen B550 DDR4 64GB PCIE Mini-ITX Motherboard (Discontinued)

Mfr # B550 PHANTOMGAMING-ITX/AX
Zoro # G903756360
Country of Origin China
Category Motherboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B550 PHANTOMGAMING-ITX/AX
Zoro #
G903756360
UPC #
-
Country of Origin
China

Details

Item
Desktop Motherboard
2.5Gigabit Ethernet
Yes
Number of Network (RJ-45) Ports
1
Bluetooth
Yes
Number of Onboard USB 3.2 Ports
3
Number of PCI Express Slots
1
Max. Memory Supported
64 GB
Processor Socket
Socket AM4
Number of USB 3.2 Ports
6
Wireless LAN
Yes
Number of Onboard USB Ports
5
Number of USB Ports
6
Number of SATA Interfaces
4
Brand Compatibility
AMD
Audio Channels
7.1
Number of Memory Slots
2
Number of M.2 Interfaces
2
RAID Supported
Yes
HDMI
Yes
Processor Supported
Ryzen 3, Ryzen 3 PRO, Ryzen 5, Ryzen 5 Pro, Ryzen 7, Ryzen 7 PRO, Ryzen 9
Number of Onboard USB 2.0 Ports
2
DisplayPort
Yes
RAID Levels
0, 1, 10
Number of PCI Express x16 Slots
1
Controller Type
Serial ATA/600
Onboard Video
CPU Dependent Video
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ax
Memory Speed Supported
2133 MHz, 2400 MHz, 2667 MHz, 2933 MHz, 3200 MHz, 3466 MHz, 3600 MHz, 3733 MHz, 3800 MHz, 3866 MHz, 4000 MHz, 4133 MHz, 4200 MHz, 4266 MHz, 4333 MHz, 4400 MHz, 4466 MHz, 4533 MHz, 4600 MHz, 4666 MHz, 4733 MHz, 4800 MHz, 4866 MHz, 4933 MHz, 5000 MHz, 5100 MHz, 5200 MHz, 5300 MHz, 5400 MHz
Number of Expansion Slots
1
Memory Form Factor
DIMM, UDIMM
Memory Technology
DDR4 SDRAM
Number of Processor Supported
1

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Specifications
  • Maximum Capacity: 64GB
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.