Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUCS BOX 155H Fanned BOX

  • Mfr # NUCS BOX-155H

  • Zoro # G922807388


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Tetradeca-core (14 Core)
Maximum Power Supply Wattage
120 W
Number of Thunderbolt 4 Ports
1
Ethernet Technology
2.5 Gigabit Ethernet
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCS BOX-155H
Zoro #
G922807388
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.3 in
Height
1.5 in
Depth
4.6 in

Details

Processor Core
Tetradeca-core (14 Core)
Maximum Power Supply Wattage
120 W
Number of Thunderbolt 4 Ports
1
Ethernet Technology
2.5 Gigabit Ethernet
Network (RJ-45)
Yes
HDMI (Rear)
Yes
RAID Levels
0, 1
Number of M.2 Interfaces
2
Product Type
Barebone System
Processor Type
Core Ultra 5
Operating System Supported
Windows 10, Windows 11
Graphics Controller Model
Arc Graphics
USB Type-C Detail
1 x USB3.2 Gen2x2 (Type-C, Supports DP1.4a display output)
Total Number of USB Ports
5
Bluetooth Standard
Bluetooth 5.3
Number of Network (RJ-45) Ports
1
Graphics Memory Accessibility
Shared
64-bit Processing
Yes
Graphics Memory Technology
DDR5 SDRAM
Memory Technology
DDR5 SDRAM
Form Factor
Box PC
Maximum Memory Supported
96 GB
Processor Model
155H
RAID Supported
Yes
Supported Storage Drive Types
SSD
USB Type-C (Front)
Yes
Number of USB 3.2 Gen 2 Type-A Ports
4
Wireless LAN Standard
IEEE 802.11ax
Supported Storage Drive Interfaces
PCI Express 4.0 x4
Number of Processors Installed
1
Memory Standard
DDR5-5600/PC5-44800
Bluetooth
Yes
Wireless LAN
Yes

Description

Intel Core Ultra processors (Meteor Lake-H) 2 x 262-pin SO-DIMM DDR5 5600MHz up to 96GB (48GB per DIMM) 1 x USB4/Thunderbolt4, 5 x USB 3.2 Gen2, 2 x M.2 Key M, 1 x M.2 Key E (WiFi-6E Module) 1 x Intel 2.5 Gigabit LAN Supports Quad display, 2 x HDMI 2.1 TMDS, 1 x DP 2.1 (from Type-C), 1 x DP 1.4a (from Type-C) Intel PTT Supports Intel vPro, VMD RAID 0/1 19V Power Adapter 117.5 x 110.0 x 38mm(4.63 x 4.33 x 1.50), Slim Type Fanned Barebone TAA Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.