130765 294BC HINGE STP 12IN ZN
- Mfr # 130765294BC
- Zoro # G324986698
product price:Â
$
15.49
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
- 130765294BC
- Zoro #
- G324986698
- UPC #
- 038613130760
- Country of Origin
- Unknown
Description
Designed for use as a replacement part with National's #290 or #292 hinges or for new installations with National's #291 or #293 hooks. Strap punched for 5/16" (6" and 8" sizes) or 3/8" (10" 12" 14" 16" 18" 20" and 24" sizes) bolts. Zinc plated. Boxed loose. Bar coded. Use 5/8" Hooks.
Restrictions
This item has been restricted from sale in the following states:
CA