Shop SCHLAGE
See all product information
Create Account
Push to Exit Button, Red, Steel
- Mfr # 623RD EX
- Zoro # G2811541
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Red
Includes
Mounting Hardware
Depth
1 5/8 in
Standards
UL 294
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 623RD EX
- Zoro #
- G2811541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 5/8 in
- Height
- 4 1/2 in
- Width
- 2.8"
- Height (In.)
- 4-1/2
- Width (In.)
- 2-3/4"
- Overall Depth
- 1 5/8 in
- Overall Width
- 1 3/4 in
- Overall Height
- 4 1/2 in
Description
Exit Push Button, Type Momentary - Red, Switch Action Momentary, Material Stainless Steel, Finish -, Depth 1 5/8 in, Height 4 1/2 in, Color Red, Rating 5A @ 250 V AC, Input Voltage 12/24V DC, Output 5A @ 30V AC/V DC, Operating Temp. -, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards UL 294, For Use With -, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.