Shop ASSA ABLOY ACCENTRA

1-1/8in 6 Pin Mortise Cylinder with GA Keyway US10B 613 Oil Rubbed Bronze Finish

  • Mfr # 2153GA613118

  • Zoro # G115501451


product price:  $96.15
/ea

Key Features

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Overall Depth
2.4 in
Length
2.8 in
Width
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2153GA613118
Zoro #
G115501451
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2.4 in
Length
2.8 in
Width
1.9 in

Details

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass

Description

ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.