1-1/8in 6 Pin Mortise Cylinder with GE Keyway US26D 626 Satin Chrome Finish

  • Mfr # 2153GE626118

  • Zoro # G615501487


product price:  $96.15
/ea

Key Features

Finish
Satin Chrome
Color
Satin Chrome
Length
2.8 in
Material
Brass
Width
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2153GE626118
Zoro #
G615501487
UPC #
-
Country of Origin
United States

Dimensions

Length
2.8 in
Width
1.9 in
Overall Depth
2.4 in

Details

Finish
Satin Chrome
Color
Satin Chrome
Material
Brass

Description

ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.