Shop ASSA ABLOY ACCENTRA
See all product information
Create Account
6 Pin Accentra Cylinder with Para Keyway for 4700LN Series US26D 626 Satin Chrome Finish
- Mfr # 180347LPARA626
- Zoro # G115501833
product price:Â
$
83.69
/ea
Key Features
Finish
Satin Chrome
Series
4700LN Series
Width
2 in
Material
Brass
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180347LPARA626
- Zoro #
- G115501833
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Chrome
- Series
- 4700LN Series
- Material
- Brass
- Color
- Satin Chrome
Dimensions
- Width
- 2 in
- Overall Depth
- 2.3 in
- Length
- 2.7 in
Description
ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.