Classroom Mortise Lock with Augusta Lever and Camden Escutcheon with Para Keyway with 2815

  • Mfr # AUCN8808FL626

  • Zoro # G715501417


product price:  $923.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Width
9 in
Color
Satin Chrome
Length
6.7 in
Height
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUCN8808FL626
Zoro #
G715501417
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
6.7 in
Height
4.7 in

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Zinc
Series
8800 Series

Description

ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities. Classroom Mortise Lock with Augusta Lever and Camden Escutcheon with Para Keyway with 2815 Curved Lip Strike Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.