Shop ASSA ABLOY ACCENTRA

Cylindrical Lockset, Black, Mechanical

  • Mfr # 86634
  • Zoro # G616519160

product price: 
$
237.99
/ea
Free Shipping & Returns

Key Features

Cylinder Core Type
Conventional Core Cylinder, Large Format Interchangeable Core Cylinder, Small Format Interchangeable Core Cylinder
Number of Pins
6
Lockset Type
Mechanical
Knob/Handle Material
Cast Zinc
Locking/Unlocking Access - Inside
Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
86634
Zoro #
G616519160
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Cylinder Core Type
Conventional Core Cylinder, Large Format Interchangeable Core Cylinder, Small Format Interchangeable Core Cylinder
Number of Pins
6
Lockset Type
Mechanical
Knob/Handle Material
Cast Zinc
Locking/Unlocking Access - Inside
Push Button
Number of Keys
2
Includes
Strike,Latch, Handle Set
Mortise/Cylindrical
Cylindrical
Lockset Style
AU Lever
Color
Black
Keyway Type
Specify
Strike Type
Curved Lip
Latch Bolt/Dead Bolt
Latch Bolt
Key Type
Not Keyed
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Backset
2 3/4 in
Lockset Handle Type
Lever
Hand Orientation
Non-Handed
Application
Commercial
ANSI Grade
1
Visual Indicator Message
No Message
Lockset Function ANSI Code
A156.2
Includes Core
Core Not Included
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Standards
ANSI/BHMA A156.2, Series 4000, Grade 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 3063, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL-cUL Fire-Rated upto 3 hr
Lockset Function
Entrance
ADA Compliant
Yes
Item
Cylindrical Lockset
Ligature-Resistant
Not Ligature-Resistant

Description

Cylindrical Lockset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.