Zoro Homepage

Cylindrical Lockset, Black, Mechanical

  • Mfr # 86740

  • Zoro # G516558160


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Lockset Style
TB Lever
Lockset Function ANSI Code
A156.2
Lockset Handle Type
Lever
Includes
(2) Keys, Handle Set, Latch, Strike
ANSI Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86740
Zoro #
G516558160
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Description

Cylindrical Lockset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.