Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Lockset, Black, Mechanical

  • Mfr # 86743

  • Zoro # G216558156


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Key Type
Keyed Alike
Number of Keys
2
Keyway Type
Specify
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86743
Zoro #
G216558156
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Key Type
Keyed Alike
Number of Keys
2
Keyway Type
Specify
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
Item
Cylindrical Lockset
Standards
ANSI/BHMA A156.2, Series 4000, Grade 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 3063, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL-cUL Fire-Rated upto 3 hr
Lockset Function
Storeroom/Closet
Includes
(2) Keys, Handle Set, Latch, Strike
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Lockset Type
Mechanical
Number of Pins
6
Lockset Handle Type
Lever
Application
Commercial
Visual Indicator Message
No Message
Color
Black
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway
Backset
2 3/4 in
Includes Core
Core Included
Lockset Style
TB Lever
Latch Bolt/Dead Bolt
Latch Bolt
Mortise/Cylindrical
Cylindrical
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Conventional Core Cylinder, Large Format Interchangeable Core Cylinder, Small Format Interchangeable Core Cylinder
Strike Type
Curved Lip
Lockset Function ANSI Code
A156.2
ADA Compliant
Yes

Description

Cylindrical Lockset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.