Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Lockset, Black, Mechanical

  • Mfr # 86764

  • Zoro # G516558153


product price: $77.19
/ea
Free Shipping & Returns

Key Features

ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
ANSI Grade
2
Strike Type
Curved Lip
Lockset Function ANSI Code
A156.2
Locking/Unlocking Access - Outside
Not Lockable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86764
Zoro #
G516558153
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Item
Cylindrical Lockset
ANSI Grade
2
Strike Type
Curved Lip
Lockset Function ANSI Code
A156.2
Locking/Unlocking Access - Outside
Not Lockable
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Fire Rating
3 hr
Hand Orientation
Non-Handed
Includes Core
Core Included
Application
Commercial
Visual Indicator Message
No Message
Color
Black
Includes
(2) Keys, Handle Set, Latch, Strike
Lockset Handle Type
Lever
Knob/Handle Material
Cast Zinc
Cylinder Core Type
Conventional Core Cylinder, Small Format Interchangeable Core Cylinder
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function
Passage/Closet
Number of Keys
2
Backset
2 3/4 in
Key Type
Keyed Alike
Standards
ANSI/BHMA A156.2, Series 4000, Grade 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 3063, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL-cUL Fire-Rated upto 3 hr
Lockset Style
TB Lever
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Keyway Type
Specify
ADA Compliant
Yes

Description

Cylindrical Lockset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.