Zoro Homepage

Cylindrical Lockset, Mechanical

  • Mfr # 86747

  • Zoro # G016558172


product price: $28.79
/ea

Key Features

ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Cast Zinc
Door Thickness - Maximum
1 3/4 in
Number of Pins
6
Ligature-Resistant
Not Ligature-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86747
Zoro #
G016558172
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Cast Zinc
Item
Cylindrical Lockset
Number of Pins
6
Ligature-Resistant
Not Ligature-Resistant
Lockset Function
Dummy Trim
Cylinder Core Type
Conventional Core Cylinder, Small Format Interchangeable Core Cylinder
ADA Compliant
Yes
Visual Indicator Message
No Message
Includes
(2) Keys, Handle Set, Latch, Strike
Lockset Function ANSI Code
A156.2
Latch Bolt/Dead Bolt
Latch Bolt
Standards
ANSI/BHMA A156.2, Series 4000, Grade 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 3063, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL-cUL Fire-Rated upto 3 hr
Keyway Type
Specify
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Backset
2 3/4 in
Key Type
Keyed Alike
Number of Keys
2
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Application
Commercial
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
TB Lever
Lockset Handle Type
Lever
Includes Core
Core Included
ANSI Grade
2
Fire Rating
3 hr

Description

Cylindrical Lockset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.