Zoro Homepage

Cylindrical Lockset, Mechanical

  • Mfr # 87361

  • Zoro # G716558182


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Standards
ANSI/BHMA A156.2, Series 4000, Grade 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 3063, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL-cUL Fire-Rated upto 3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87361
Zoro #
G716558182
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Standards
ANSI/BHMA A156.2, Series 4000, Grade 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 3063, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL-cUL Fire-Rated upto 3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Included
ADA Compliant
Yes
Lockset Function ANSI Code
A156.2
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Keyway Type
Specify
Application
Commercial
Number of Keys
2
Lockset Handle Type
Lever
ANSI Grade
1
Visual Indicator Message
No Message
Fire Rating
3 hr
Key Type
Keyed Alike
Lockset Style
TB Lever
Strike Type
Curved Lip
Cylinder Core Type
Conventional Core Cylinder, Large Format Interchangeable Core Cylinder, Small Format Interchangeable Core Cylinder
Includes
(2) Keys, Handle Set, Latch, Strike
Item
Cylindrical Lockset
Locking/Unlocking Access - Inside
Push Button
Backset
2 3/4 in
Number of Pins
6
Lockset Function
Entrance
Knob/Handle Material
Cast Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
Mortise/Cylindrical
Cylindrical

Description

Cylindrical Lockset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.