Zoro Homepage

Deadbolt, Cylindrical, Dark Bronze Finish

  • Mfr # B-D222 613E LC

  • Zoro # G4566399


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
2
Series
200
Lockset Finish
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-D222 613E LC
Zoro #
G4566399
UPC #
-
Country of Origin
Mexico

Dimensions

Throw Length
1 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
2
Series
200
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI/BHMA A156.36, UL Listed, ULC Listed
ADA Compliant
Yes
Material
Bronze
Lockset Fire Rating
3 hr
Item
Deadbolt Lock
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Finish
Dark Bronze
Ligature Resistant
No
Application
Commercial
Number of Pins
6
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Interchangeable Core Cylinder
Includes Core
Core Included
ANSI Grade
2
Locking/Unlocking Access - Inside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr

Description

Deadbolt Lock, Cylindrical, Commercial, Healthcare, Industrial, Multi-Family, Lockset Grade 2, Series 200, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Material Bronze, Number of Keys 2, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.