Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Cylindrical, Dark Bronze Finish

  • Mfr # D162 613E SCH C

  • Zoro # G4561815


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
1
Series
100
Lockset Finish
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D162 613E SCH C
Zoro #
G4561815
UPC #
-
Country of Origin
Mexico

Dimensions

Throw Length
1 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Height
2 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
1
Series
100
Lockset Finish
Dark Bronze
Keyway Type
Schlage
Key Type
Keyed Different
Standards
ANSI/BHMA A156.36, UL Listed, ULC Listed
ADA Compliant
Yes
Ligature Resistant
No
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Item
Deadbolt Lock
Material
Bronze
Lockset Fire Rating
3 hr
Number of Keys
2
Application
Commercial
Number of Pins
6
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1

Description

Deadbolt Lock, Cylindrical, Commercial, Healthcare, Industrial, Multi-Family, Lockset Grade 1, Series 100, Lockset Finish Dark Bronze, Keyway Type Schlage, Key Type Keyed Different, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Material Bronze, Number of Keys 2, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.