Deadbolt, Cylindrical, Dark Bronze Finish
Mfr # D242 613E
Zoro # G4561830
product price: $38.59
/eaKey Features
Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Grade
2
Series
200
Lockset Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D242 613E
Zoro #
G4561830
UPC #
-
Country of Origin
Mexico
Dimensions
Throw Length
1 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Height
2 3/4 in
Description
Deadbolt Lock, Cylindrical, Commercial, Healthcare, Industrial, Multi-Family, Lockset Grade 2, Series 200, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Material Bronze, Number of Keys 2, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.