Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 2-3/4" Backset

  • Mfr # 4628LN MO 626

  • Zoro # G4561596


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4628LN MO 626
Zoro #
G4561596
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Number of Pins
6
Strike Type
Curved Lip
Number of Keys
0
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Series
Yale(R) 4600
Ligature Resistant
No
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Item
Door Lockset
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Standard - Monroe
ANSI Grade
2
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F111
Locking/Unlocking Access - Inside
Not Lockable
Application
Commercial
Fire Rating
3 hr
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Not Included
Trim Plate Shape
Round
ANSI/BHMA Finish
Satin Chromium-Plated
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Not Lockable

Description

Mechanical, Lever, Cylindrical, Lockset Function Communicating, Lockset Grade 2, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4600, Strike Type ANSI

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.