Zoro Homepage

Door Lever Lockset, 2-3/4" Backset

  • Mfr # 4628LN PB 613E

  • Zoro # G4566566


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4628LN PB 613E
Zoro #
G4566566
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
ADA Compliant
Yes
Backset
2 3/4 in
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Lockset Fire Rating
3 hr
Number of Keys
0
Number of Pins
6
Series
Yale(R) 4600
Item
Door Lockset
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F111
Locking/Unlocking Access - Outside
Not Lockable
Application
Commercial
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Pacific Beach
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Fire Rating
3 hr
ANSI Grade
2
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Communicating, Lockset Grade 2, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4600, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.