Zoro Homepage

Door Lever Lockset, Mechanical, Classroom

  • Mfr # 4708LN AU 613E PARA

  • Zoro # G4561465


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4708LN AU 613E PARA
Zoro #
G4561465
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Lockset Finish
Dark Bronze
Keyway Type
Para
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Keys
2
Series
Yale(R) 4700
Backset
2 3/4 in
Ligature Resistant
No
Number of Pins
6
Item
Door Lockset
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Lockset Style
Augusta
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Visual Indicator Message
No Message
Lockset Function ANSI Code
F84
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Application
Commercial

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type Yale Para, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4700, Strike Type ANSI

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.