Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Dummy

  • Mfr # 4655LN AU 613E

  • Zoro # G4564676


product price: $37.49
/ea

Key Features

Series
Yale(R) 4600
ADA Compliant
Yes
Backset
2 3/4 in
Lockset Handle Type
Lever
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4655LN AU 613E
Zoro #
G4564676
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Series
Yale(R) 4600
ADA Compliant
Yes
Backset
2 3/4 in
Lockset Handle Type
Lever
Lockset Grade
2
Mortise/Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Number of Keys
0
Lockset Function
Dummy
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Lockset Finish
Dark Bronze
Number of Pins
6
Ligature Resistant
No
Lockset Fire Rating
3 hr
Keyway Type
None
Mortise / Cylindrical
Cylindrical
Application
Commercial
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
ANSI Grade
2
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Trim Plate Shape
Round
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Non-Handed
Lockset Style
Augusta
Latch Bolt/Dead Bolt
Latch Bolt

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4600, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.