Zoro Homepage

Door Lever Lockset, Mechanical, Dummy

  • Mfr # 4655LN AU 626

  • Zoro # G4566146


product price: $32.79
/ea

Key Features

Series
Yale(R) 4600
Mortise/Cylindrical
Cylindrical
Number of Pins
6
ADA Compliant
Yes
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4655LN AU 626
Zoro #
G4566146
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Series
Yale(R) 4600
Mortise/Cylindrical
Cylindrical
Number of Pins
6
ADA Compliant
Yes
Ligature Resistant
No
Lockset Finish
Satin Chrome
Lockset Fire Rating
3 hr
Lockset Function
Dummy
Mortise / Cylindrical
Cylindrical
Lockset Grade
2
Strike Type
Curved Lip
Electrical/Mechanical
Mechanical
Keyway Type
None
Lockset Handle Type
Lever
Number of Keys
0
Key Type
Not Keyed
Backset
2 3/4 in
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Application
Commercial
Includes Core
Core Not Included
Lockset Type
Mechanical
Lockset Style
Augusta
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round
Fire Rating
3 hr

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4600, Strike Type ANSI

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.