Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Dummy

  • Mfr # 4655LN MO 613E

  • Zoro # G4565008


product price: $41.89
/ea

Key Features

Series
Yale(R) 4600
Lockset Fire Rating
3 hr
Key Type
Not Keyed
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Lockset Function
Dummy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4655LN MO 613E
Zoro #
G4565008
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Series
Yale(R) 4600
Lockset Fire Rating
3 hr
Key Type
Not Keyed
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Lockset Function
Dummy
Number of Pins
6
Lockset Finish
Dark Bronze
Backset
2 3/4 in
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Lever
Number of Keys
0
Keyway Type
None
Strike Type
Curved Lip
Ligature Resistant
No
Lockset Grade
2
Mortise / Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Application
Commercial
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Includes Core
Core Not Included
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
3 hr
Lockset Style
Standard - Monroe
Ligature-Resistant
Not Ligature-Resistant

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4600, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.