Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Dummy

  • Mfr # 4655LN MO 626

  • Zoro # G4560354


product price: $32.39
/ea

Key Features

Series
Yale(R) 4600
Keyway Type
None
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4655LN MO 626
Zoro #
G4560354
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Series
Yale(R) 4600
Keyway Type
None
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Backset
2 3/4 in
Lockset Function
Dummy
ADA Compliant
Yes
Lockset Handle Type
Lever
Number of Keys
0
Key Type
Not Keyed
Lockset Finish
Satin Chrome
Electrical/Mechanical
Mechanical
Number of Pins
6
Strike Type
Curved Lip
Mortise / Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Lockset Fire Rating
3 hr
Lockset Grade
2
Application
Commercial
ANSI Grade
2
Fire Rating
3 hr
Trim Plate Shape
Round
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
Includes Core
Core Not Included
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Lockset Style
Standard - Monroe
Locking/Unlocking Access - Inside
Not Lockable

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4600, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.