Door Lever Lockset, Mechanical, Entrance

  • Mfr # 4607LN MO 613E PARA

  • Zoro # G4561334


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4607LN MO 613E PARA
Zoro #
G4561334
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Lockset Finish
Dark Bronze
Keyway Type
Para
Key Type
Keyed Different
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Number of Keys
2
Item
Door Lockset
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Series
Yale(R) 4600
Mortise/Cylindrical
Cylindrical
Number of Pins
6
ADA Compliant
Yes
Backset
2 3/4 in
Ligature Resistant
No
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
Standard - Monroe
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Lockset Function ANSI Code
F109
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Thumb Turn
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
2
Trim Plate Shape
Round
Visual Indicator Message
No Message
Includes Core
Core Included

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Lockset Finish Dark Bronze, Keyway Type Yale Para, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4600, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.