Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Entrance

  • Mfr # 4607LN MO 626 PARA

  • Zoro # G4561377


product price: $136.95
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4607LN MO 626 PARA
Zoro #
G4561377
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Lockset Finish
Satin Chrome
Keyway Type
Para
Key Type
Keyed Different
Backset
2 3/4 in
Number of Keys
2
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Series
Yale(R) 4600
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Item
Door Lockset
Ligature Resistant
No
Number of Pins
6
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Standard - Monroe
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Thumb Turn
Visual Indicator Message
No Message
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F109
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Fire Rating
3 hr
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Includes Core
Core Included

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Lockset Finish Satin Chrome, Keyway Type Yale Para, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4600, Strike Type ANSI

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.