Door Lever Lockset, Mechanical, Entrance

  • Mfr # 4707LN AU 613E SCH C

  • Zoro # G4560397


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4707LN AU 613E SCH C
Zoro #
G4560397
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Lockset Finish
Dark Bronze
Keyway Type
Schlage
Key Type
Keyed Different
Item
Door Lockset
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature Resistant
No
ADA Compliant
Yes
Number of Keys
2
Series
Yale(R) 4700
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Trim Plate Shape
Round
Application
Commercial
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F109
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical
Lockset Style
Augusta
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
Hand Orientation
Non-Handed

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type Schlage, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4700, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.