Door Lever Lockset, Mechanical, Privacy
Mfr # 4702LN MO 613E
Zoro # G4566128
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Electrical/Mechanical
Mechanical
Series
Yale(R) 4700
Backset
2 3/4 in
Keyway Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4702LN MO 613E
Zoro #
G4566128
UPC #
-
Country of Origin
United States
Dimensions
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4700, Strike Type ANSI
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.