Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Privacy

  • Mfr # 4702LN MO 626

  • Zoro # G4566085


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Electrical/Mechanical
Mechanical
Series
Yale(R) 4700
Backset
2 3/4 in
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4702LN MO 626
Zoro #
G4566085
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Electrical/Mechanical
Mechanical
Series
Yale(R) 4700
Backset
2 3/4 in
ADA Compliant
Yes
Lockset Finish
Satin Chrome
Lockset Grade
1
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Number of Keys
0
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Key Type
Not Keyed
Strike Type
Curved Lip
Ligature Resistant
No
Lockset Handle Type
Lever
Keyway Type
None
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
Standard - Monroe
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Lockset Function ANSI Code
F76A
ANSI Grade
1
Application
Commercial
Locking/Unlocking Access - Inside
Push Button
Lockset Type
Mechanical
Includes Core
Core Included
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4700, Strike Type ANSI

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.