Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # 4601LN MO 613E

  • Zoro # G4560117


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4601LN MO 613E
Zoro #
G4560117
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Backset
2 3/4 in
Series
Yale(R) 4600
Ligature Resistant
No
Strike Type
Curved Lip
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Number of Pins
6
Item
Door Lockset
Lockset Fire Rating
3 hr
Lockset Type
Mechanical
ANSI Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Visual Indicator Message
No Message
Lockset Style
Standard - Monroe
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
3 hr
Application
Commercial
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F75
Trim Plate Shape
Round
Hand Orientation
Non-Handed

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Lockset Finish Dark Bronze, Keyway Type None, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4600, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.