Zoro Homepage

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # 4605LN MO 626 PARA

  • Zoro # G4560239


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4605LN MO 626 PARA
Zoro #
G4560239
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Lockset Finish
Satin Chrome
Keyway Type
Para
Key Type
Keyed Different
ADA Compliant
Yes
Item
Door Lockset
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Number of Pins
6
Series
Yale(R) 4600
Strike Type
Curved Lip
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Number of Keys
2
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F86
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI Grade
2
Lockset Type
Mechanical
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round
Includes Core
Core Included
Lockset Style
Standard - Monroe
Locking/Unlocking Access - Inside
Not Lockable

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Lockset Finish Satin Chrome, Keyway Type Yale Para, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4600, Strike Type ANSI

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.