Door Lever Lockset, Mechanical, Storeroom

  • Mfr # 4705LN BAU 613E LC

  • Zoro # G4561535


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4705LN BAU 613E LC
Zoro #
G4561535
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Not Keyed
Backset
2 3/4 in
Number of Pins
6
Number of Keys
0
Series
Yale(R) 4700
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
ADA Compliant
Yes
Ligature Resistant
No
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Function ANSI Code
F86
Fire Rating
3 hr
Lockset Style
Augusta
ANSI Grade
1
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Trim Plate Shape
Round
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Includes Core
Core Included
Application
Commercial

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4700, Strike Type ANSI

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.