Zoro Homepage

Door Lockset, 1 3/8-1 3/4" Thick

  • Mfr # AU4607LN x BSP

  • Zoro # G409135980


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Key Type
Keyed Different
ADA Compliant
Yes
Key Material
Nickel Silver
Strike Type
Curved Lip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU4607LN x BSP
Zoro #
G409135980
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in

Details

Item
Door Lockset
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Key Type
Keyed Different
ADA Compliant
Yes
Key Material
Nickel Silver
Strike Type
Curved Lip
Lockset Finish
Powder Coated
Number of Keys
2
Number of Pins
6
Keyway Type
Yale Para
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Handle Type
Lever
Electrical/Mechanical
Mechanical
Mortise/Cylindrical
Cylindrical
Lockset Function
Entrance
Backset
2 3/4 in
Style
Entry
Ligature Resistant
No
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
2
Hand Orientation
Non-Handed
Lockset Style
Augusta
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Included
ANSI/BHMA Finish
Black Painted
Visual Indicator Message
No Message
Application
Commercial
Trim Plate Shape
Round
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F109
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Door Lockset,1 3/8-1 3/4" Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.