Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, 1 3/8 to 1 3/4" Thickness

  • Mfr # AU4608LN x BSP

  • Zoro # G009135984


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Lockset Function
Classroom
Style
Classroom
Lockset Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU4608LN x BSP
Zoro #
G009135984
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Lockset Function
Classroom
Style
Classroom
Lockset Finish
Powder Coated
Keyway Type
Yale Para
Key Type
Keyed Different
Key Material
Nickel Silver
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Ligature Resistant
No
Number of Pins
6
Strike Type
Curved Lip
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ADA Compliant
Yes
Number of Keys
2
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Application
Commercial
ANSI/BHMA Finish
Black Painted
Hand Orientation
Non-Handed
ANSI Grade
2
Lockset Function ANSI Code
F84
Visual Indicator Message
No Message
Lockset Type
Mechanical
Lockset Style
Augusta
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round
Includes Core
Core Included
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Door Lockset,1 3/8 to 1 3/4" Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.