Door Weatherstripping, 1 3/8-1 3/4" Thick

  • Mfr # AU4708LN x BSP

  • Zoro # G109135969


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Style
Classroom
Includes
Exit Devices
Mortise/Cylindrical
Cylindrical
Lockset Function
Classroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU4708LN x BSP
Zoro #
G109135969
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Style
Classroom
Includes
Exit Devices
Mortise/Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Finish
Powder Coated
Number of Pins
6
Features
Freewheeling Trim
Lockset Handle Type
Lever
Strike Type
Curved Lip
Keyway Type
Security Leg
ADA Compliant
Yes
Key Type
Keyed Different
Ligature Resistant
No
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Keys
2
Backset
2 3/4 in
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Lockset Style
Augusta
Visual Indicator Message
No Message
ANSI/BHMA Finish
Black Painted
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F84
Locking/Unlocking Access - Inside
Not Lockable
Includes Core
Core Included
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Door Weatherstripping,1 3/8-1 3/4" Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.