Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Keyless Lock, Push Button

  • Mfr # M-AU-NTB612-NR-626-LC

  • Zoro # G6388929


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Series
NTB600
Handle Type
Lever
Max. User Codes
500
Door Thickness
1-3/4 in
Function
Entry with Key Override
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-AU-NTB612-NR-626-LC
Zoro #
G6388929
UPC #
-
Country of Origin
China

Dimensions

Door Thickness
1-3/4 in
Outside Width
3 3/4 in
Outside Height
8 1/8 in
Latch Length
1/2 in
Outside Depth
3 5/16 in
Inside Depth
3 5/16 in
Inside Height
8 1/8 in
Latch Front Size
2-1/4 in x 1-1/8 in
Inside Width
3 3/4 in
Overall Width
3 3/4 in
Overall Height
8 1/8 in
Overall Depth
3 5/16 in
Latch Front Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Electronic Keyless Lock
Series
NTB600
Handle Type
Lever
Max. User Codes
500
Function
Entry with Key Override
Access Method
Keypad
Case Material
Metal
For Use With
Access to Airport Aprons, Management Offices, Restrooms, Staff Lounges, Storage Closets
Mounting Style
Cylindrical
Lock Material
Metal
Product Type
Electronic Keyless Lock
Number of Keys
0
Includes
(4) AA Batteries, 9V Battery, Handle Removal Tool, Hex Wrench, Gasket Seal
Bolt Throw
1/2 in
ADA Compliant
Yes
Finish
Satin Chrome
Standards
ANSI/BHMA Grade 1, ISO 9001
Operating Temp. Range
-40 Degrees to 140 Degrees F
Event Audit Trail
No
Hand
Nonhanded
IP Rating
Not Rated
Key Override Options
Mechanical
Keypad Material
Hardened Plastic
Backset
2 3/4 in
Battery Life
20,000 Cycles
Max. Proximity Range
At Lock
Network Interface
None
Weather Resistant
Yes
Fire Rating
3 hr
Grade
1
Timed Entry Allowance
1 to 180 sec
Power Source
(4) AA Batteries
Electrical/Mechanical
Electrical
Features
Lockout Mode, Low Battery Indicator, Voice Directed Programming
Voltage
9 V
Switch Action
Push Button
Locking/Unlocking Access - Outside
Keyway
Lockset Material
Metal
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Not Included
Lockset Type
Electrical/Mechanical
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Locking/Unlocking Access - Inside
Not Lockable
User Codes - Maximum
500
Temperature - Minimum
-40 Degrees F
Operation Type
Push Button
ANSI Grade
1
Lockset Function
Entrance
Lockset Handle Type
Lever
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Temperature - Maximum
140 Degrees F

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series NTB600, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Mechanical, Hand Nonhanded, Network Interface None, Outside Height 8 1/8 in, Outside Width 3 3/4 in, Outside Depth 3 5/16 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 20,000 Cycles, Operating Temp. Range -40 Degrees to 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.