Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Keyless Lock, Touch Screen

  • Mfr # AU-NTB642-NR-626

  • Zoro # G6388956


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Series
NTB600
Handle Type
Lever
Max. User Codes
500
Door Thickness
1-3/4 in
Function
Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU-NTB642-NR-626
Zoro #
G6388956
UPC #
00049306846882
Country of Origin
China

Dimensions

Door Thickness
1-3/4 in
Outside Width
3 3/4 in
Outside Height
8 1/8 in
Latch Front Size
2-1/4 in x 1-1/8 in
Inside Width
3 3/4 in
Latch Length
1/2 in
Inside Height
8 1/8 in
Inside Depth
3 5/16 in
Outside Depth
3 5/16 in
Overall Height
8 1/8 in
Overall Width
3 3/4 in
Overall Depth
3 5/16 in
Door Thickness - Minimum
1 3/8 in
Latch Front Length
2 1/4 in
Latch Front Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Series
NTB600
Handle Type
Lever
Max. User Codes
500
Function
Entry
Access Method
Touch Screen Keypad
Case Material
Metal
For Use With
Access to Airport Aprons, Management Offices, Restrooms, Staff Lounges, Storage Closets
Mounting Style
Cylindrical
Lock Material
Metal
Product Type
Electronic Keyless Lock
Number of Keys
0
Includes
(4) AA Batteries, 9V Battery, Handle Removal Tool, Hex Wrench, Gasket Seal
Bolt Throw
1/2 in
ADA Compliant
Yes
Finish
Satin Chrome
Standards
ANSI/BHMA Grade 1, ISO 9001
Operating Temp. Range
-40 Degrees to 140 Degrees F
Event Audit Trail
No
Hand
Nonhanded
IP Rating
Not Rated
Max. Proximity Range
At Lock
Fire Rating
3 hr
Network Interface
None
Keypad Material
Membrane
Grade
1
Key Override Options
None
Electrical/Mechanical
Electrical
Weather Resistant
Yes
Timed Entry Allowance
1 to 180 sec
Battery Life
20,000 Cycles
Backset
2 3/4 in
Power Source
(4) AA Batteries
Features
Lockout Mode, Low Battery Indicator, Voice Directed Programming
Voltage
9 V
Lockset Type
Electrical/Mechanical
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Not Included
ANSI Grade
1
Operation Type
Push Button
Temperature - Minimum
-40 Degrees F
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Maximum
140 Degrees F
User Codes - Maximum
500
Locking/Unlocking Access - Inside
Not Lockable
Includes Hardware
Hardware Included
Lockset Material
Metal

Description

Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series NTB600, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Mechanical, Hand Nonhanded, Network Interface None, Outside Height 8 1/8 in, Outside Width 3 3/4 in, Outside Depth 3 5/16 in, Keypad Material Membrane, Power Source (4) AA Batteries, Battery Life 20,000 Cycles, Operating Temp. Range -40 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.