Shop ASSA ABLOY ACCENTRA
See all product information
Create Account
Entry Mortise Lock with Augusta Lever and Copenhagen Rose with Para Keyway with 2815 Curved Lip
- Mfr # AUR8807FL626
- Zoro # G215501382
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Material
Cast Zinc
Length
6.7 in
Height
4.7 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AUR8807FL626
- Zoro #
- G215501382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6.7 in
- Height
- 4.7 in
- Width
- 9 in
Details
- Lockset Finish
- Satin Chrome
- Material
- Cast Zinc
- Color
- Satin Chrome
- Series
- 8800 Series
Description
ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities. Entry Mortise Lock with Augusta Lever and Copenhagen Rose with Para Keyway with 2815 Curved Lip Strike Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.