Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device Trim

  • Mfr # AU NTT 623NR AU 626 RHR

  • Zoro # G200948208


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Weather Resistant
Yes
Standards
ANSI/BHMA A156.13, Grade 1
Access Method
Keypad
Operating Temp. Range
-40 Degrees to 140 Degrees F
Key Override Options
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU NTT 623NR AU 626 RHR
Zoro #
G200948208
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
3 5/16 in
Inside Height
13 in
Outside Width
3 1/8 in
Inside Width
3 1/8 in
Door Thickness
1 3/4 to 2 1/4 in
Overall Width
3 1/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Electronic Keyless Lock
Weather Resistant
Yes
Standards
ANSI/BHMA A156.13, Grade 1
Access Method
Keypad
Operating Temp. Range
-40 Degrees to 140 Degrees F
Key Override Options
Mechanical
Mounting Style
Cylindrical
For Use With
Exit Device
Style
Standard
Handle Type
Lever
Lockset Fire Rating
Yes; 3 hr
Max. User Codes
500
Grade
1
Lock Material
Cast
Electrical/Mechanical
Electrical/Mechanical
Fire Rating
3 hr
Function
Entry with Key Override
Backset
4 1/2 in
Lockset Function
Entrance
ADA Compliant
Yes
Hand
Field Reversible
Lockset Finish
Satin Chrome
Lockset Handle Type
Lever
Location Type
Commercial
Finish
Satin Chrome
Voltage
9 V
Power Source
(4) AA Batteries
Product Type
Electronic Keyless Lock
Temperature - Maximum
140 Degrees F
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Temperature - Minimum
-40 Degrees F
ANSI Grade
1
User Codes - Maximum
500
Includes Core
Core Included
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Lockset Material
Cast
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Cast, Finish Satin Chrome, Handle Type Lever, Door Thickness 1 3/4 to 2 1/4 in, Key Override Options Mechanical, Hand Field Reversible, Outside Width 3 1/8 in, Power Source (4) AA Batteries, Operating Temp. Range -40 Degrees to 140 Degrees F, Max. User Codes 500, Fire Rating 3 hr, ADA Compliant Yes, Grade 1, Standards ANSI/BHMA A156.13, Grade 1, Weather Resistant Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.