Zoro Homepage

Exit Device Trim, Grade 1,420F Series

  • Mfr # 426F AU 695 RHR LC

  • Zoro # G3123507


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Ligature Resistant
No
Grade
1
For Door Thickness
1 3/4 in
ADA Compliant
Yes
Max. Door Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426F AU 695 RHR LC
Zoro #
G3123507
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Max. Door Width
48 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Mechanical Exit Device Trim
Ligature Resistant
No
Grade
1
ADA Compliant
Yes
Fire Rated
Yes
Finish
Dark Bronze
Standards
ANSI/BHMA A156.3
Series
420F
Outside Trim Type
Lever
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Exit Device Style
Lever
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
ANSI Grade
1
ANSI/BHMA Finish
Dark Bronze Painted
Hand Orientation
Right-Handed

Description

Lever, Mechanical Exit Device Trim, 420F Series, Fire Rated Yes, Dark Bronze Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.