Exit Device Trim, Grade 1,420F Series
Mfr # 426F PB 695 RHR LC
Zoro # G3123534
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Series
420F
Max. Door Width
48 in
Fire Rated
Yes
ADA Compliant
Yes
Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426F PB 695 RHR LC
Zoro #
G3123534
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Door Width
48 in
For Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
96 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in
Details
Item
Mechanical Exit Device Trim
Series
420F
Fire Rated
Yes
ADA Compliant
Yes
Finish
Dark Bronze
Outside Trim Type
Lever
Ligature Resistant
No
Grade
1
Standards
ANSI/BHMA A156.3
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Bronze Painted
Exit Device Style
Lever
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed
Description
Lever, Mechanical Exit Device Trim, 420F Series, Fire Rated Yes, Dark Bronze Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.